This item is Discontinued.

Zoro Select Jam Nut, 1-14, 10 PK 1JY79

Jam Nut, 1-14, 10 PK (Discontinued)

  • Mfr # 1JY79
  • Zoro # G1590556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JY79
Zoro #
G1590556
UPC #
008236821857
Country of Origin
China

Dimensions

Thread Size
1-14
Wrench Size
1 1/2 in
Nut Height
35/64 in
Width
1 1/2 in
Dia./Thread Size
1"-14

Details

Item
Jam Nut
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Application
General Purpose
Rockwell Hardness
C32
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Nut Style
Thin Nut
Basic Material
Low Carbon Steel

Description

Jam Nut, Finish Zinc Plated, Material Low Carbon Steel, Thread Size 1-14, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C32, Thread Type UNF, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.