Zoro Homepage
This item is Discontinued.
Zoro Select Kingpinless Swivel Plate Caster, 1050 lb. 65-UIR-0520-S

Kingpinless Swivel Plate Caster, 1050 lb. (Discontinued)

  • Mfr # 65-UIR-0520-S
  • Zoro # G6753512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0520-S
Zoro #
G6753512
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/2"
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Kingpinless Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
1050 lb
Number of Wheels
1
Standards
ISO 9001, ICWM
Caster Core Material
Cast Iron
Caster Plate Hole Pattern
B
Caster Product Group
Kingpinless Caster
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Color
Blue
Features
Kingpinless Raceway
Thread Guards
No
Caster Frame Material
Steel
Core Color
Black
Caster Raceway
Roller
Application
Tow Lines, Shock Load Applications, and Abusive Conditions in Ship Building, Aerospace, Military Equipment, and Mobile Home Industries
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Non-Marking
Yes
Includes
Complete Caster
Caster Max. Temp.
180 Degrees F
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. UIR-0520-08
Frame Material
Steel
Item
Plate Caster
Caster Min. Temp.
-40 Degrees F
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Durometer
92 Shore A
Caster Wheel Bearings
Roller
Caster Temp. Range
-40 Degrees to 180 Degrees F
Plate Caster Bolt Hole Pattern
B
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Load Rating Range
Medium
Tread Shape
Standard
Swivel Raceway Type
Roller
Wheel/Tread Material
Polyurethane

Description

Kingpinless Swivel, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.