This item is Discontinued.

Zoro Select Lock Nut, 3/4-16, Steel, Zinc Plated, 10 PK HFNFI20750-010P

Lock Nut, 3/4-16, Steel, Zinc Plated, 10 PK (Discontinued)

  • Mfr # HFNFI20750-010P
  • Zoro # G4406543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFNFI20750-010P
Zoro #
G4406543
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-16
Dia./Thread Size
3/4"-16
Width Across Flats
1 1/8 in
Nut Height
11/16 in

Details

Item
Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
HR15N 78 to 90
Nut Style
Self Locking Flange Nut - Serrated
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Type
Self Locking Flange Nut - Serrated
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc Plated, Material Steel, Thread Size 3/4-16, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness HR15N 78 to 90, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.