This item is Discontinued.

Zoro Select Lock Nut, 3/8-24, Steel, Zinc Plated, 50 PK HFNFI20370-050P

Lock Nut, 3/8-24, Steel, Zinc Plated, 50 PK (Discontinued)

  • Mfr # HFNFI20370-050P
  • Zoro # G4406516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFNFI20370-050P
Zoro #
G4406516
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-24
Nut Height
11/32 in
Dia./Thread Size
3/8"-24
Width Across Flats
9/16 in

Details

Item
Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
HR15N 78 to 90
Fastener Finish
Zinc
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Type
Self Locking Flange Nut - Serrated
Nut Style
Self Locking Flange Nut - Serrated

Description

Lock Nut, Finish Zinc Plated, Material Steel, Thread Size 3/8-24, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness HR15N 78 to 90, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.