Lock Nut, 5/16-24, Steel, Zinc Plated, 5000 PK (Discontinued)
- Mfr # 859240-B1
- Zoro # G8436522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
859240-B1
Zoro #
G8436522
UPC #
087302105299
Country of Origin
Multiple
Dimensions
Thread Size
5/16-24
Width Across Flats
1/2 in
Nut Height
17/64 in
Dia./Thread Size
5/16"-24
Details
Item
Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Basic Material
Steel
Nut Standards
IFI-100/107
Fastener Thread Type
UNF (Fine)
Type
Reversible
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Style
Reversible Lock Nut
Description
Lock Nut, Finish Zinc Plated, Material Steel, Thread Size 5/16-24, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness -, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.