Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC3161224
Zoro #
G6842315
UPC #
-
Country of Origin
Unknown
Dimensions
Length
24"
Width
12"
Thickness
3/16"
Length Tolerance
+.1875"/.375"
Details
Item
Low Carbon Flat Stock
Material
Steel
Hardness Scale
168 BHN Max
Finish
RMS 45 Max
Grade
Low Carbon
Description
Low Carbon Flat Stock, Material Steel, Thickness 3/16 in, Standards N/A, Length Tolerance +.1875 in/.375 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.