This item is Discontinued.

Zoro Select Low Carbon Flat Stock, 3-1/2In Wx24In L LC1143124

Low Carbon Flat Stock, 3-1/2In Wx24In L (Discontinued)

  • Mfr # LC1143124
  • Zoro # G6990952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1143124
Zoro #
G6990952
UPC #
-
Country of Origin
Unknown

Dimensions

Length
24"
Width
3-1/2"
Thickness
1-1/4"
Length Tolerance
+.1875"/.375"

Details

Item
Low Carbon Flat Stock
Material
Steel
Hardness Scale
168 BHN Max
Finish
RMS 45 Max
Grade
Low Carbon

Description

Low Carbon Flat Stock, Material Steel, Thickness 1 1/4 in, Standards N/A, Length Tolerance +.1875 in/.375 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.