This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 1200 lb. LDO-2448-2-ALU-95

Raised Handle Utility Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # LDO-2448-2-ALU-95
  • Zoro # G2149001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDO-2448-2-ALU-95
Zoro #
G2149001
UPC #
714334012171
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
50"
Overall Width
24-1/4"
Shelf Length
48"
Top Shelf Height
37-1/2"
Caster Width
1-1/4"
Caster Dia.
5"
Lip Height
1-1/2"
Shelf Width
24"
Shelf LxW
48 in x 24 in
Overall LxWxH
50 in x 24 1/4 in x 37 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Distance Between Shelves
16-3/4"
Non-Marking
No
Cart Shelf Style
Lipped
Gauge
14
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Electrical Included
No
Caster Material
Polyurethane
Utility Cart Item
Raised Handle Utility Cart
Handle Included
Yes
Capacity per Shelf
600 lb.
Includes
Tubular Offset Handle
Construction
Welded

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 50 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Tubular Offset Handle, Top Shelf Height 37 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.