5/16-18 x Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (Discontinued)
- Mfr # 580788-PG
- Zoro # G2404534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580788-PG
Zoro #
G2404534
UPC #
087302651284
Country of Origin
Multiple
Dimensions
Thread Size
5/16-18
Head Dia.
0.597 in
Head Height
0.191 in
Details
System of Measurement
Inch
Head Type
Flat
Material
Carbon Steel
Finish
Zinc Plated
Item
Machine Screw
Head Angle (Deg.)
82
Description
Machine Screw, Head Type Flat, Material Carbon Steel, Finish Zinc Plated, Thread Size 5/16-18, Head Height 0.191 in, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.