#6-32 x 1/2" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2149165| Mfr #: 010632P050

$13.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149165 Mfr #: 010632P050
Item: Machine ScrewSystem of Measurement: Inch
Finish: NaturalDrive Type: Slotted
Temp. Range (F): -40 to 185Meets/Exceeds: IFI
Material: NylonHead Height: 0.072-0.082"
Head Dia.: 0.256-0.270"Head Type: Pan
Thread Size: 6-32Tensile Strength (PSI): 69
Length: 1/2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes -, Package Quantity 500