This item is Discontinued.

Zoro Select M3x0.50mm x Pan Machine Screw, Natural Nylon, 250 PK 50M030050P008

M3x0.50mm x Pan Machine Screw, Natural Nylon, 250 PK (Discontinued)

  • Mfr # 50M030050P008
  • Zoro # G2584111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M030050P008
Zoro #
G2584111
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3x0.50mm
Head Dia.
5.3-5.6mm
Head Height
2.2-2.4mm

Details

System of Measurement
Metric
Head Type
Pan
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185

Description

Machine Screw, Head Type Pan, Material Nylon, Finish Natural, Thread Size M3x0.50mm, Head Height 2.2-2.4mm, Washer Thickness -, System of Measurement Metric, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.