Zoro Homepage
This item is Discontinued.
Zoro Select 8-32 x Round Machine Screw, Plain Brass, 100 PK 116192-PG

8-32 x Round Machine Screw, Plain Brass, 100 PK (Discontinued)

  • Mfr # 116192-PG
  • Zoro # G0973472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116192-PG
Zoro #
G0973472
UPC #
087302664345
Country of Origin
Multiple

Dimensions

Thread Size
8-32
Head Dia.
0.309 in
Head Height
0.120 in

Details

System of Measurement
Inch
Head Type
Round
Material
Brass
Finish
Plain
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Finish Plain, Thread Size 8-32, Head Height 0.120 in, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.