8-32 x Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (Discontinued)
- Mfr # 577311-PG
- Zoro # G3442083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577311-PG
Zoro #
G3442083
UPC #
087302664697
Country of Origin
Multiple
Dimensions
Thread Size
8-32
Drive Size
#2
Head Height
0.12 in
Head Dia.
0.309 in
Head Width
0.309 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Carbon Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size 8-32, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Washer Thickness -, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.