This item is Discontinued.

Zoro Select 2-56 x Round Machine Screw, Natural Nylon, 500 PK 010256R100

2-56 x Round Machine Screw, Natural Nylon, 500 PK (Discontinued)

  • Mfr # 010256R100
  • Zoro # G3061021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010256R100
Zoro #
G3061021
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2-56
Head Dia.
0.146-0.162 in
Head Height
0.059-0.069 in

Details

System of Measurement
Inch
Head Type
Round
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185

Description

Machine Screw, Head Type Round, Material Nylon, Finish Natural, Thread Size 2-56, Head Height 0.059-0.069 in, Washer Thickness -, System of Measurement Inch, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.