This item is Discontinued.

Zoro Select Marking Tape, Dot, 4 In W, PK50 8AEE5

Marking Tape, Dot, 4 In W, PK50 (Discontinued)

  • Mfr # 8AEE5
  • Zoro # G3950161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8AEE5
Zoro #
G3950161
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Thickness
0.010"

Details

Die Cut Shape
Circle
Item
Floor Marking Tape
Legend
No Legend
Safety Tape Color
Red
Glow-in-the-Dark
Yes
Adhesion Strength
72 oz/in
Material
vinyl
Tape Format
Die Cut - Tag
Standards
ASTM E 2072-04
Performance Temp.
Min 50 Degrees F
Pattern
Striped
Retroreflective Grade
Not Retroreflective
Tape Pattern
Striped

Description

Floor Marking Tape, Striped, Legend No Legend, Retroreflective Grade Not Retroreflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.