Zoro Homepage
This item is Discontinued.
Direct Metals PVC Coated Mesh, 2 ft. W, 1800" L, 0.063" Wire Dia, Lime 12150ME063L100

PVC Coated Mesh, 2 ft. W, 1800" L, 0.063" Wire Dia, Lime (Discontinued)

  • Mfr # 12150ME063L100
  • Zoro # G1684195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12150ME063L100
Zoro #
G1684195
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1 1/2 in
Width
2 ft
Length
1800 in
Wire Dia.
0.063 in

Details

Item
PVC Coated Mesh
Color
Lime
Material
Pre-Galv Welded Wire

Description

PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 1/2 in, Wire Dia. 0.063 in, Width 2 ft, Length 1800 in, Color Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.