This item is Discontinued.

Zoro Select Mesh Truck, 32 In. H, 53 In. L, Powder Coat BTX2448-6MR

Mesh Truck, 32 In. H, 53 In. L, Powder Coat (Discontinued)

  • Mfr # BTX2448-6MR
  • Zoro # G9866841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTX2448-6MR
Zoro #
G9866841
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
33"
Overall Width
24"
Overall Length
53"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in

Details

Item
Mesh Box Truck
Load Capacity
2000 lb.
Gauge
12 and 13
Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel
Features
Angle Iron Frame with 3/4" Expanded Metal Sides for Greater Visibility and Airflow
Handle Type
Tubular
Color
Gray
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Number of Caster Wheels
4
Number of Shelves
1

Description

Mesh Box Truck, Load Capacity 2000 lb, Material Steel, Finish Powder Coated, Gauge 12 and 13, Overall Height 33 in, Overall Length 53 in, Overall Width 24 in, Handle Type Tubular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.