Sheet Metal Screw, Zinc-Plated Case Hardened Steel Pan Head 100 PK (Discontinued)
- Mfr # 1MA76
- Zoro # G1751635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MA76
Zoro #
G1751635
UPC #
008236812237
Country of Origin
Taiwan, Province of China
Dimensions
Driver Size
#3
Size
#12
Head Dia.
0.425 in
Length
3/4 in
Head Height
0.151 in
Details
System of Measurement
Inch
Head Type
Pan
Material
Case Hardened Steel
Finish
Zinc-Plated
Item
Sheet Metal Screw
Drive Type
square
Meets/Exceeds
ANSI/ASME B18.6.4
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Case Hardened Steel, Head Height 0.151 in, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.