Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Nursery Truck, Pneumatic Wheel, 36x24 LWP-2436-10P-G

Nursery Truck, Pneumatic Wheel, 36x24 (Discontinued)

  • Mfr # LWP-2436-10P-G
  • Zoro # G6510987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWP-2436-10P-G
Zoro #
G6510987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13"
Overall Length
36"
Overall Width
24"
Wheel Diameter
10"
Deck Width
24"
Wheel Width
3-1/2"
Deck Length
36"
Deck Height
11-1/2"

Details

Color
Green
Load Capacity
1200 lb.
Item
Nursery Wagon Truck
Wheel Type
Pneumatic
Handle Type
Pull
Includes
1-1/2" Sides
Finish
Powder Coated
Gauge
12

Description

Nursery Wagon Truck, Load Capacity 1200 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 11 1/2 in, Handle Type Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.