Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CHK5
Zoro #
G3289921
UPC #
-
Country of Origin
China
Dimensions
Nominal Inside Dia.
5-3/8"
Actual Inside Dia.
5.350"
Nominal Outside Dia.
5-7/8"
Nominal Width
1/4 in
Actual Outside Dia.
5.900"
Actual Width
0.275"
Details
Item
O-ring
Dash Number
432
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70 Shore A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 300 Degrees F
Meets/Exceeds
SAE J200, ASTM D2000
FDA Approved
No
Metal Detectable
No
X-Ray Dectectable
No
X-Ray Detectable
No
Material
EPDM
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 1/4 in, Actual Inside Dia. 5.350 in, Actual Width 0.275 in, Dash Number 432, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.900 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.