This item is Discontinued.

Zoro Select Oil Hard Flat Stock, O1, 1-1/2In Wx18In L O17641128

Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (Discontinued)

  • Mfr # O17641128
  • Zoro # G6706095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O17641128
Zoro #
G6706095
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18"
Width
1-1/2"
Thickness
7/64"
Length Tolerance
+.125"/.250"

Details

Item
Oil Hard Flat Stock
Material
Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C

Description

Oil Hard Flat Stock, Material Steel, Thickness 7/64 in, Standards UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C, Length Tolerance +.125 in/.250 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.