This item is Discontinued.

Zoro Select Oil Hard Flat Stock, O1, 2-1/2In Wx36In L O17642126

Oil Hard Flat Stock, O1, 2-1/2In Wx36In L (Discontinued)

  • Mfr # O17642126
  • Zoro # G7206297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O17642126
Zoro #
G7206297
UPC #
-
Country of Origin
Unknown

Dimensions

Length
36"
Width
2-1/2"
Thickness
7/64"
Length Tolerance
+.250"/.500"

Details

Item
Oil Hard Flat Stock
Material
Steel
Hardness Scale
177 to 212 BHN
Finish
RMS 45 Max
Grade
O1
Standards
UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C

Description

Oil Hard Flat Stock, Material Steel, Thickness 7/64 in, Standards UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C, Length Tolerance +.250 in/.500 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.