This item is Discontinued.

Zoro Select Order Picking Stock Cart, Steel, 2 Shelves, 1400 lb. OPC-1836-2-95

Order Picking Stock Cart, Steel, 2 Shelves, 1400 lb. (Discontinued)

  • Mfr # OPC-1836-2-95
  • Zoro # G6442886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-1836-2-95
Zoro #
G6442886
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
40-11/16"
Overall Length
51-1/4"
Overall Width
18-1/4"
Writing Shelf Dimensions
11-7/8" x 16"
Lip Height
1-1/2"
Shelf Length
36"
Caster Width
1-1/4"
Caster Dia.
5"
Shelf Width
18"
Shelf LxW
36 in x 18 in
Overall LxWxH
51 1/4 in x 18 1/4 in x 40 11/16 in

Details

Material
Steel
Color
Gray
Load Capacity
1400 lb.
Item
Order Picking Stock Cart
Number of Shelves
2
Finish
Powder Coated
Includes
Writing Shelf
Distance Between Shelves
26-3/4"
Gauge
12
Capacity per Shelf
700 lb.
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle
Tubular
Caster Material
Polyurethane
Shelf Type
Lipped
Construction
Welded Steel

Description

Order Picking Stock Cart, Load Capacity 1400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 51 1/4 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 18 in, Includes Writing Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.