This item is Discontinued.

Zoro Select Order Picking Cart with Drawer, Steel, 2 Shelves, 1200 lb. LG-2436-WSBKDR

Order Picking Cart with Drawer, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # LG-2436-WSBKDR
  • Zoro # G2121318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG-2436-WSBKDR
Zoro #
G2121318
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
40"
Overall Length
52"
Overall Width
24"
Lip Height
1-1/2"
Shelf Length
36"
Caster Width
1-1/4"
Writing Shelf Dimensions
12"L x 21"W
Caster Dia.
5"
Shelf Width
24"
Overall LxWxH
52 in x 24 in x 40 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Order Picking Cart with Drawer
Number of Shelves
2
Finish
Powder Coated
Gauge
12
Handle
Tubular
Distance Between Shelves
25"
Caster Material
Polyurethane
Includes
Writing Shelf with Storage Drawer
Caster Type
(2) Swivel, (2) Rigid
Capacity per Shelf
600 lb.
Shelf Type
Flush Top
Construction
Welded Steel

Description

Order Picking Cart with Drawer, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Drawer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.