This item is Discontinued.

Zoro Select Order Picking Cart, Steel, 2 Shelves, 1200 lb. LGL-2448-WSBRK

Order Picking Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # LGL-2448-WSBRK
  • Zoro # G9845674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGL-2448-WSBRK
Zoro #
G9845674
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
40"
Overall Length
64"
Overall Width
24"
Shelf Width
24"
Writing Shelf Dimensions
12"L x 21"W
Lip Height
1-1/2"
Caster Dia.
5"
Shelf Length
48"
Caster Width
1-1/4"
Overall LxWxH
64 in x 24 in x 40 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Order Picking Cart
Number of Shelves
2
Gauge
12
Distance Between Shelves
25"
Handle
Tubular
Caster Material
Polyurethane
Finish
Powder Coated
Capacity per Shelf
600 lb.
Shelf Type
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Includes
Writing Shelf
Construction
Welded Steel

Description

Order Picking Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.