Zoro Homepage
This item is Discontinued.
Zoro Select Panel Truck, 2000 lb. Cap, 24inL, 36inW APT-2436-95

Panel Truck, 2000 lb. Cap, 24inL, 36inW (Discontinued)

  • Mfr # APT-2436-95
  • Zoro # G2250090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-2436-95
Zoro #
G2250090
UPC #
714334060134
Country of Origin
Mexico

Dimensions

Overall Height
45-1/8"
Overall Length
24"
Overall Width
36"
Caster Dia.
6"
Deck Width
36"
Deck Height
9-1/8"
Deck Length
24"
Caster Width
2"
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
Panel Truck
Handle Type
Removable
Handle Included
Yes
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Includes
(6) Removable Dividers/Handles
Deck Material
Steel
Frame Material
Steel
Finish
Powder Coated
Caster Wheel Type
(2) Swivel, (2) Rigid

Description

Panel Truck, Load Capacity 2000 lb, Handle Type Removable, Overall Length 24 in, Overall Width 36 in, Overall Height 45 1/8 in, Deck Material Steel, Deck Height 9 1/8 in, Deck Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.