Panel Truck, 2000 lb. Cap, 38inL, 28inW (Discontinued)
- Mfr # PM-2838-5PO
- Zoro # G6647681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-2838-5PO
Zoro #
G6647681
UPC #
733351012735
Country of Origin
Unknown
Dimensions
Overall Height
35 1/2 in
Overall Length
38 in
Overall Width
28 in
Deck Height
9 in
Caster Width
2"
Deck Length
38 in
Caster Dia.
5"
Deck Width
28 in
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in
Details
Color
Green
Load Capacity
2000 lb
Item
Panel Truck
Handle Type
Removable
Assembled/Unassembled
Unassembled
Deck Material
Steel
Caster Type
(2) Swivel, (2) Rigid
Includes
(3) Removable Handles, (3) Carpet Padded Cross Rails
Frame Material
Steel
Finish
Powder Coated
Handle Included
Yes
Caster Material
Polyurethane
Caster Wheel Type
(2) Swivel, (2) Rigid
Description
Panel Truck, Load Capacity 2000 lb, Handle Type Removable, Overall Length 38 in, Overall Width 28 in, Overall Height 35 1/2 in, Deck Material Steel, Deck Height 9 in, Deck Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.