Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP200014232
Zoro #
G4829316
UPC #
-
Country of Origin
China
Dimensions
Size
42"
Fits Waist Size
42 in
Thickness
1"
Details
Item
Pants
Color
Black
Material
Cotton, DuPont(TM) PTFE fabric protector
Inseam
32 in
Standards
1
Garment Style
1
Number of Pockets
4
Description
Pants, Material Cotton, DuPont(TM) PTFE fabric protector, Color Black, Inseam 32 in, Size 42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.