Plate Caster, Rgd, Polyurthn, 10 in, 5500 lb

VALUE BRAND| Zoro #: G0312995| Mfr #: TFT250PTTT

$334.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312995 Mfr #: TFT250PTTT
Caster Temp. Range Available: YesNumber of Wheels: 1
Non-Marking: YesCaster Wheel Shape: Standard
Application: Single and Dual Kingpinless Towable CastersLoad Rating: 5500 lb.
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 10"
Core Color: GrayCaster Swivel Lock Type: No Lock Included
Plate Size: 5-1/2" x 9-1/4"Item: Plate Caster
Caster Brake Included: NoWheel Width: 3"
Caster Product Group: Rigid CasterDurometer: 95 Shore A
Caster Sub-Type: RigidFrame Finish: Enamel
Caster Load Rating Range: Heavy-DutyStandards: ISO 9001
Caster Plate Hole Pattern: DThread Guards: No
Frame Material: SteelCaster Temp. Range: -22 Degrees to 176 Degrees F
Outside Bolt Hole Spacing: 4" x 7-3/4"Wheel Color: Tan
Caster Wheel Bearings: RollerInside Bolt Hole Spacing: 4" x 7-3/4"
Replacement Wheel: Mfr. No. 250 PTTTExtended Lead: No
Mounting Bolt Dia.: 5/8"Overall Height: 11-15/16"
Caster Core Material: Cast IronPlate Thickness: 1-3/16"
Country of Origin (subject to change): United Kingdom

Product Description

Rigid Plate Caster, Load Rating 5500 lb., Wheel Dia. 10 In., Wheel Width 3 In., Overall Height 11-15/16 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 4 x 7-3/4 In., Outside Bolt Hole Spacing 4 x 7-3/4 In., Plate Type D, Wheel Color Tan, Core Material Cast Iron, Wheel Bearings Precision Tapered Roller, Replacement Wheel Mfr. No. 250 PTTT, Plate Size 5-1/2 x 9-1/4 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/8 In., Frame Material Steel, Plate Thickness 1.1875 In.

Product Reviews

Save 15%. Sign up for Z-mail.