Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Plate Castr, Rgd, Cast Irn, 10 in., 2700 lb. TFH250CI1HT24

Plate Castr, Rgd, Cast Irn, 10 in., 2700 lb. (Discontinued)

  • Mfr # TFH250CI1HT24
  • Zoro # G0664185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH250CI1HT24
Zoro #
G0664185
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/8 in
Overall Height
12"
Mounting Plate Size
5 1/4 in x 6 9/16 in
Mounting Bolt Dia.
1/2 in
Plate Size
5-1/4" x 6-9/16"
Caster Plate Size
5-1/4" x 6-9/16"
Caster Plate Thickness
1/4"
Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
2700 lb
Caster Wheel/Tread Material
Cast Iron
Wheel/Tread Material
Cast Iron
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Enamel
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Gray
Application
Kingpinless Casters
Standards
ICWM
Thread Guards
No
Replacement Wheel
Mfr. No. 250 CI1H
Plate Caster Bolt Hole Pattern
A
Caster Min. Temp.
-20 Degrees F
Caster Plate Hole Pattern
A
Durometer
150 BHN
Caster Temp. Range
-22 Degrees to 248 Degrees F
Frame Material
Steel
Caster Max. Temp.
245 Degrees F
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Gray
Tread Shape
Standard
Load Rating Range
Medium

Description

Rigid, Plate Caster, Load Rating 2700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/8 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.