This item is Discontinued.

Zoro Select Plate Caster, Swivel, Nylon, 6 in., 2000 lb. S-HS-6NYB

Plate Caster, Swivel, Nylon, 6 in., 2000 lb. (Discontinued)

  • Mfr # S-HS-6NYB
  • Zoro # G6654356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-6NYB
Zoro #
G6654356
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/4"
Wheel Dia.
6 in
Wheel Width
2 in
Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
5/16"
Plate Thickness
5/16"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Nylon
Load Rating
2000 lb
Number of Wheels
1
Standards
ICWM
Caster Raceway
Single Ball
Caster Core Material
Nylon
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Plate Caster Bolt Hole Pattern
A
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Frame Material
Forged Steel
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Ball
Includes
Spanner Bushing
Caster Min. Temp.
-30 Degrees F
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Plate Hole Pattern
A
Caster Temp. Range
-30 Degrees to 200 Degrees F
Thread Guards
No
Core Color
Black
Replacement Wheel
49H446
Caster Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Caster Max. Temp.
200 Degrees F
Durometer
85 shore D
Extended Lead
No
Features
Floor Protective
Non-Marking
Yes
Item
Plate Caster
Wheel Color
Black
Tread Shape
Standard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Load Rating Range
Medium
Wheel/Tread Material
Nylon

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.