This item is Discontinued.

Zoro Select Plate Caster, Swivel, Poly, 6 in., 2600 lb. S-CH-63TRB

Plate Caster, Swivel, Poly, 6 in., 2600 lb. (Discontinued)

  • Mfr # S-CH-63TRB
  • Zoro # G7190154
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-63TRB
Zoro #
G7190154
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8"
Wheel Dia.
6 in
Wheel Width
3 in
Mounting Bolt Dia.
1/2 in
Caster Plate Size
5-1/4" x 7-1/4"
Plate Thickness
1/2"
Caster Plate Thickness
1/2"
Plate Size
5-1/4" x 7-1/4"
Mounting Plate Size
5 1/4 in x 7 1/4 in

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
2600 lb
Number of Wheels
1
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Includes
Spanner Bushing
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Caster Plate Hole Pattern
A
Plate Caster Bolt Hole Pattern
A
Item
Plate Caster
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Product Group
Swivel Caster
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-40 Degrees to 200 Degrees F
Extended Lead
No
Frame Material
Forged Steel
Features
Floor Protective
Replacement Wheel
49H442
Caster Min. Temp.
-40 Degrees F
Caster Frame Material
Steel
Wheel Color
Red
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Thread Guards
No
Caster Max. Temp.
200 Degrees F
Caster Core Material
Cast Iron
Frame Finish
Enamel
Caster Raceway
Single Ball
Durometer
90 Shore A
Standards
ICWM
Non-Marking
Yes
Core Color
Gray
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Tread Shape
Standard
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 2600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.