Zoro Homepage
This item is Discontinued.
Zoro Select Plate Caster, Swivel, Poly, 8 in., 1500 lb. S-HS-8D-4SL-IB

Plate Caster, Swivel, Poly, 8 in., 1500 lb. (Discontinued)

  • Mfr # S-HS-8D-4SL-IB
  • Zoro # G6561877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-8D-4SL-IB
Zoro #
G6561877
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
9-3/4"
Wheel Dia.
8 in
Wheel Width
2 in
Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
5/16"
Plate Thickness
5/16"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
1500 lb
Number of Wheels
1
Features
Floor Protective
Wheel Color
Green
Caster Plate Hole Pattern
A
Caster Core Material
Cast Iron
Core Color
Gray
Caster Brake Type
Side Cam
Caster Product Group
Swivel Caster with Brake
Caster Max. Temp.
200 Degrees F
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Temp. Range
-40 Degrees to 200 Degrees F
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Plate Caster Bolt Hole Pattern
A
Non-Marking
Yes
Extended Lead
No
Caster Wheel Bearings
Roller
Standards
ICWM
Caster Temp. Range Available
Yes
Replacement Wheel
5VJ82
Frame Finish
Enamel
Caster Raceway
Single Ball
Includes
Swivel Lock, Brake
Durometer
90 Shore A
Caster Min. Temp.
-40 Degrees F
Caster Swivel Lock Type
No Lock Included
Frame Material
Forged Steel
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Item
Plate Caster
Thread Guards
No
Caster Frame Material
Steel
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Load Rating Range
Medium
Tread Shape
Standard
Swivel Raceway Type
Single Ball
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.