This item is Discontinued.

Zoro Select Pole Cover, 3 Ring, 6In Round, Brown GAB3R6

Pole Cover, 3 Ring, 6In Round, Brown (Discontinued)

  • Mfr # GAB3R6
  • Zoro # G7099355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAB3R6
Zoro #
G7099355
UPC #
-
Country of Origin
United States

Dimensions

For Post Size
6 in dia
Overall Height
31 in
Inside Dia.
25 1/2 in
Outside Dia.
26 in
Wall Thickness
1/4 in
Overall Thickness
1/4 in

Details

Item
Light Pole Base Cover
For Post Shape
Round
Color
Brown
Material
Polypropylene
For Use With
24 in Round or 18 in x 18 in Square Light Pole Cement Bases
Net Weight
15 lb
Number of Rings
3

Description

Light Pole Base Cover, Overall Height 31 in, Color Brown, Overall Thickness 1/4 in, For Use With 24 in Round or 18 in x 18 in Square Light Pole Cement Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.