Shop Alternate Products
This Product is Discontinued
Zoro Select
Polyimide Flex Heater, Elec, 1.4A, 115V (Discontinued)
Mfr # 3CDD7
Zoro # G2416951
This Product is Discontinued
Key Features
- Watts 160 W
- Amps AC 1.4 A
- Voltage 115 V
- Watt Density 2.5 W/sq in
- Length 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.