Zoro Homepage
This item is Discontinued.
Zoro Select Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black 4FLJ2

Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (Discontinued)

  • Mfr # 4FLJ2
  • Zoro # G0038814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FLJ2
Zoro #
G0038814
UPC #
190735506479
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 in

Details

Item
Pressure Gauge
Connection Location
Back
Gauge Application
General Purpose
Range
0 to 1000 psi, 0 to 7000 kPa
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 1000
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Calibration Certificate Included
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Liquid Filled
Yes
Basic Gauge Socket Material
Brass
Gauge Sensor Material
Bronze
Gauge Primary Range Smallest Graduation
20
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 7000
Gauge Secondary Range Units
kPa
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 150 Degrees F
Basic Gauge Lens Material
Plastic
Smallest Graduation
20 psi
Basic Gauge Sensor Material
Bronze
Gauge Socket Material
Brass
Gauge Panel Mountable
No
Gauge Case Material
ABS Plastic
Gauge Connection Location
Center Back
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Accuracy
+/-3-2-3%
Gauge Lens Material
Acrylic
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Lens Material Acrylic, Case Color Black, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.