This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black 4FLJ5

Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (Discontinued)

  • Mfr # 4FLJ5
  • Zoro # G0038841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLJ5
Zoro #
G0038841
UPC #
190735506509
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 in

Details

Connection Location
Back
Item
Pressure Gauge
Gauge Application
General Purpose
Range
0 to 4000, 0 to 28,000 kPa
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 4000
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Socket Material
Brass
Gauge Secondary Range Units
kPa
Pressure and Vacuum Gauge Type
Pressure Gauge
Calibration Certificate Included
No
Basic Gauge Lens Material
Plastic
Gauge Case Color
Black
Smallest Graduation
100 psi
Gauge Primary Range Smallest Graduation
100
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Case Material
ABS Plastic
Gauge Connection Location
Center Back
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Liquid Filled
Yes
Gauge Panel Mountable
No
Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Filled With
Glycerin
Gauge Lens Material
Acrylic
Gauge Accuracy
+/-3-2-3%
Gauge Secondary Range Values
0 to 28,000
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Lens Material Acrylic, Case Color Black, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.