- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (Discontinued)
Mfr # 4FMG2
Zoro # G0039751
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
- Gauge Application Test
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
- MFR # 4FMG2
- Zoro # G0039751
- UPC # 190735508091
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Details
Item | Commercial Pressure Gauge |
Connection Location | Center Back |
For Use With | Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators |
Gauge Application | Test |
Range | 0 to 200 kPa, 0 to 30 psi |
Accuracy | +/-3-2-3% |
Material | ABS plastic |
Color | Black |
Gauge Primary Range Values | 0 to 30 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Basic Gauge Lens Material | Plastic |
Gauge Secondary Range Values | 0 to 200 |
Basic Gauge Sensor Material | Bronze |
Gauge Case Color | Black |
Gauge Primary Range Smallest Graduation | 0.5 |
Gauge Connection Location | Center Back |
Basic Gauge Wetted Parts | Brass / Bronze |
Gauge Socket Material | Brass |
Gauge Lens Material | Acrylic |
Max. Pressure (PSI) | 30 |
Calibration Certificate Included | No |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Accuracy | +/-3-2-3% |
Basic Gauge Socket Material | Brass |
Liquid Filled | No |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Gauge Secondary Range Units | kPa |
Gauge Panel Mountable | No |
Gauge Sensor Material | Bronze |
Smallest Graduation | 0.5 psi |
Gauge Case Material | ABS Plastic |
Socket Material | Brass |
Bezel Material | Crimped Stainless Steel |
Lens Material | Acrylic |
Includes Calibration Certificate | No |
Ambient Operating Temperature Range | -40 Degrees to 150 Degrees F |
Field Fillable | No |
Includes Vent Plug | No |
Panel-Mountable | No |
Blowout Safety Back | No |
Gauge Case Liquid | None |
Process Connection Gender | Male |
Sensor Material | Bronze |
Cleaned for Oxygen Service | No |
IP/NEMA Rating | Not Rated |
Includes Mounting Hardware | No |
Process Connection Type | NPT |
Removable Bezel | No |
Dry Dampening Feature | None |
Scale Type | Dual |
Accuracy Scale | Mid-Scale |
Secondary Pressure Range | 0 to 200 |
Pressure Gauge Type | General Purpose Dial Pressure Gauge |
Primary Scale Minor Graduations | 1, 2 |
Hazardous Location Rating | Not Rated |
Freeze Resistant Movement | No |
Pressure Range Type | Pressure |
Secondary Scale Units | kPa |
Dial Color | White |
Liquid-Filled Case | No |
Primary Pressure Range | 0 to 30 |
Non-Sparking | No |
Primary Scale Units | psi |
Vibration Resistance | None |
Process Connection Location | Center Back |
Secondary Range | 0 to 200 kPa |
Primary Graduations | 1, 2 |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Plastic |
Gauge Wetted Parts | Brass / Bronze |
Description
Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.