Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27PIF0050
Zoro #
G2492892
UPC #
-
Country of Origin
United States
Dimensions
Rivet Length
0.262 in
Head Dia.
0.344 in
Hole Size
0.165 in
Details
Item
Push In Rivet
Head Type
Round
System of Measurement
Inch
Temp. Range (F)
-40 to 185
Characteristics
Locking
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Shank Type
Split
Grip Range
0.125 in
Rivet Body Material
Nylon
Rivet Type
Standard
Color
Off-White
Rivet Head Style
Flat
Description
Push In Rivet, System of Measurement Inch, Head Type Round, Color Off-White, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.