Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0308
Zoro #
G2418552
UPC #
-
Country of Origin
China
Dimensions
Cutout Height
3 29/32 in
Screw Size
#10
Grip Dia.
3/4 in
Cutout Width
5 3/4 in
Details
Finish
Polished Zinc
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
21/32 in
Item
Recessed Folding Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
5 in
Operating Temp.
-40 Degrees to 150 Degrees F
Load Rated (Y/N)
N
Hardware
Not included
Mounting Hole Center to Center
3 in
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.