20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Retain Ring, Ext, Shaft Dia 6 1/2 In

VALUE BRAND| Zoro #: G1808231| Mfr #: SH-650ST PA

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808231 Mfr #: SH-650ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 6-1/2"For Bore Dia.: -
Free I.D.: 6.100"Thickness: 0.156"
Thickness Tolerance: +/-0.005"Fits Groove Dia.: 6.225"
Groove Dia. Tolerance: +/-0.008"Fits Groove Width: 0.174"
Groove Width Tolerance: +0.008"Fits Groove Depth: 0.137"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 7.870"
Clearance Dia. (Released): 7.600"Hole Dia.: 0.156"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMEHeight: -
Radial Wall: -Prongs: -
Clearance Dia. Free O.D.: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 6 1/2 In, Free ID 6.100 In, Thickness 0.156 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 6.225 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.174 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.137 In, Clearance Dia Expanded 7.870 In, Clearance Dia Released 7.600 In, Hole Dia 0.156 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.