This item is Discontinued.

Zoro Select Internal Self Locking Retaining Ring, Carbon Steel, Black Phosphate Finish, 15/16 in Shaft Dia TI-93ST PA

Internal Self Locking Retaining Ring, Carbon Steel, Black Phosphate Finish, 15/16 in Shaft Dia (Discontinued)

  • Mfr # TI-93ST PA
  • Zoro # G1714587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TI-93ST PA
Zoro #
G1714587
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.010 in
Groove Dia. Tolerance
+/-0.005 in
For Bore Dia.
15/16 in

Details

Item
Self Locking Retaining Ring
Type
Internal
Material
Carbon Steel
Finish
Black Phosphate
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
RC47-51
Prongs
10
Free O.D.
0.687 in

Description

Self Locking Retaining Ring, Thickness 0.010 in, Fits Groove Width -, Fits Groove Depth -, Material Carbon Steel, Finish Black Phosphate, Thickness Tolerance +/-0.001 in, Groove Width Tolerance -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.