Zoro Homepage
This item is Discontinued.
Zoro Select Spacer, No. 2 Screw Size, Nylon, 5/8" Overall Lg 13SPRT039

Spacer, No. 2 Screw Size, Nylon, 5/8" Overall Lg (Discontinued)

  • Mfr # 13SPRT039
  • Zoro # G0252235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13SPRT039
Zoro #
G0252235
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 2
Overall Length
5/8 in
Overall Length Tolerance
+/-0.005 in
Inside Dia. Tolerance
+0.010 in
Length Tolerance
+/-0.005"
Inside Dia.
0.115 in
Length
5/8"
Retaining Rib Dia.
0.078 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1/4 in

Details

Item
Spacer
System of Measurement
Inch
Material
Nylon
Color
Natural
Temp. Range (F)
185 Degrees Max
Spacer Shape
Round
Spacer Material
Nylon
Spacer Color
Off-White

Description

Spacer, For Screw Size No. 2, Overall Length 5/8 in, Material Nylon, System of Measurement Inch, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.