Spacer, No. 10 Screw Size, Nylon, 11/16" Overall Lg (Discontinued)
- Mfr # 13SPRT100
- Zoro # G2143023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT100
Zoro #
G2143023
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 10
Overall Length
11/16 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Retaining Rib Dia.
0.177 in
Inside Dia.
0.277 in
Length
11/16"
Inside Dia. Tolerance
+0.010 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1/2 in
Details
Item
Spacer
System of Measurement
Inch
Material
Nylon
Color
Natural
Temp. Range (F)
185 Degrees Max
Spacer Shape
Round
Spacer Material
Nylon
Spacer Color
Off-White
Description
Spacer, For Screw Size No. 10, Overall Length 11/16 in, Material Nylon, System of Measurement Inch, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.