Zoro Homepage
This item is Discontinued.
Zoro Select Rigid Plate Caster, Rubber, 6 in., 150 lb. PGR60120ZN-NOM21(KG)

Rigid Plate Caster, Rubber, 6 in., 150 lb. (Discontinued)

  • Mfr # PGR60120ZN-NOM21(KG)
  • Zoro # G0257397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGR60120ZN-NOM21(KG)
Zoro #
G0257397
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Overall Height
7-1/4"
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
1/8"
Caster Plate Size
2-5/8" x 3-3/4"
Plate Thickness
1/8"
Plate Size
2-5/8" x 3-3/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
150 lb
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Inside Bolt Hole Spacing
1 3/4 in x 2 3/4 in
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Swivel Lock Type
No Lock Included
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polyolefin
Core Color
Gray
Application
Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Standards
ICWM
Caster Plate Hole Pattern
C
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Polyolefin
Wheel Color
Gray
Caster Wheel Bearings
Ball
Durometer
70 Shore A
Plate Caster Bolt Hole Pattern
C
Caster Temp. Range Available
No
Frame Material
Steel
Thread Guards
No
Tread Shape
Standard
Load Rating Range
Light

Description

Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.