Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Rigid Plate Caster, Rubber, 8 in., 500 lb. 932MD08201RG

Rigid Plate Caster, Rubber, 8 in., 500 lb. (Discontinued)

  • Mfr # 932MD08201RG
  • Zoro # G4824522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932MD08201RG
Zoro #
G4824522
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2"
Mounting Plate Size
5 in x 5 1/2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
5" x 5-1/2"
Plate Size
5" x 5-1/2"
Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
500 lb
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Inside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Outside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Swivel Lock Type
No Lock Included
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Plate Caster Bolt Hole Pattern
D
Durometer
80 Shore A
Replacement Wheel
MD0820112G
Frame Material
Steel
Thread Guards
No
Wheel Color
Black
Caster Core Material
Aluminum
Caster Plate Hole Pattern
D
Caster Min. Temp.
-40 Degrees F
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Roller
Caster Max. Temp.
180 Degrees F
Tread Shape
Standard
Load Rating Range
Light Medium

Description

Rigid, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.