Rigid Plate Caster, Rubber, 8 in., 700 lb. (Discontinued)
- Mfr # 47-SWB-0820-R
- Zoro # G7259183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-SWB-0820-R
Zoro #
G7259183
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
5-5/8"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Description
Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.