Rigid Plate Cstr, 8 in. Dia, 1400 lb, Gray (Discontinued)
- Mfr # 130XP08228RG
- Zoro # G4572075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130XP08228RG
Zoro #
G4572075
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
10-1/8"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
5/16''
Plate Size
4" x 4-1/2"
Caster Plate Thickness
5/16"
Caster Plate Size
4" x 4-1/2"
Description
Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.