This item is Discontinued.

Zoro Select Roofing Nail, 2-1/2" L, 470 PK Stainless Steel, Smooth Finish, 10 S8ACN5-G5

Roofing Nail, 2-1/2" L, 470 PK Stainless Steel, Smooth Finish, 10 (Discontinued)

  • Mfr # S8ACN5-G5
  • Zoro # G9049424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8ACN5-G5
Zoro #
G9049424
UPC #
744039810857
Country of Origin
United States

Dimensions

Length
2 1/2 in
Head Dia.
9/32 in
Dia.
0.134 in

Details

Item
Roofing Nail
Material
Stainless Steel
Finish
Smooth
Package Weight
5 lb
Gauge
10
Approx. Pkg. Qty.
470
Shank Type
Annular-Ring
Head Type
Flat
Application
for General Purpose

Description

Roofing Nail, Stainless Steel, Finish Smooth, Head Type Flat, Shank Type Annular-Ring, Head Dia. 9/32 in, Gauge 10, Dia. 0.134 in, Length 2 1/2 in, For General Purpose, Package Weight 5 lb, Approx. Pkg. Qty. 470, Package Quantity 470

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.