Zoro Homepage
This item is Discontinued.
Nupla 14 ga. Round Point Shovel, Steel Blade, 48" L Yellow Fiberglass Handle 72061

14 ga. Round Point Shovel, Steel Blade, 48" L Yellow Fiberglass Handle (Discontinued)

  • Mfr # 72061
  • Zoro # G4228917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72061
Zoro #
G4228917
UPC #
738501720614
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Length
11"
Blade Width
9-3/4"

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga.
Handle Color
Yellow
Item
Round Point Shovel
Blade Type
Forward Step

Description

Round Point Shovel, Blade Type Forward Step, Blade Material Steel, Blade Length 11 In., Blade Width 9-3/4 In., Gauge 14 ga., Handle Type Straight, Handle Material Fiberglass, Handle Length 48 In., Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.